3/4 IN 90 DEG EMT LONG ELB

Item #: 0045865

Cat #: 3075W

UPC: 783126840100

$ 43.88 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
EMT Conduit Connector, Type 90 Deg Gland Compression, Long Sweep, Trade Size 3/4 Inch, Diameter 1-3/8 Inch, Thread Length 5/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Wire Radius 1-7/16 Inch

Overview

EMT Conduit Connector, Type 90 Deg Gland Compression, Long Sweep, Trade Size 3/4 Inch, Diameter 1-3/8 Inch, Thread Length 5/8 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Approval UL 514B, CSA C22.2, Used On EMT Conduit, Applicable Standard Federal Specification W-F-408E, Wire Radius 1-7/16 Inch
Also known as: 783126840100, 3075W, OZG3075W

Specifications

No Specifications Available