Rigid Compression Coupling, 4", Malleable

Item #: 0045863

Cat #: 30400

UPC: 783126733457

$ 1152.00 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 4 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Compression, Trade Size: 4 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 783126733457, 30400, OZG30400

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 4 in