Capped Bushing, Threaded, 2", Malleable Iron

Item #: 0045847

Cat #: 3200

UPC: 783126604252

$ 12.17 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Capped, Trade Size: 2 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Bushings, Type: Capped, Trade Size: 2 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Also known as: 783126604252, 3200, OZG3200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in