Capped Bushing, Threaded, 1", Malleable Iron

Item #: 0045844

Cat #: 3100

UPC: 783126604108

$ 3.78 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushings, Type: Capped, Trade Size: 1 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Overview

Conduit Bushings, Type: Capped, Trade Size: 1 Inch, Material: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

Appleton™ and O-Z/Gedney™ conduit bushings are used with a locknut to terminate rigid metal conduit or IMC conduit to a box or enclosure. They provide a smooth pulling surface for wires.

Also known as: 783126604108, 3100, OZG3100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in