Rigid Set Screw Coupling, 3", Malleable, Concrete Tight

Item #: 0045841

Cat #: 29300

UPC: 783126727357

$ 286.33 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 3 Inch,for Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight

Overview

Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 3 Inch,for Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 783126727357, 29300, OZG29300

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in