
Rigid Set Screw Coupling, 2-1/2", Malleable, Concrete Tight
Item #: 0045840
Cat #: 29250
UPC: 783126727302
$ 241.10 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 2 1/2 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight
Overview
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 2 1/2 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concrete Tight
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126727302, 29250, OZG29250
Specifications
| Material: | Malleable Iron |
| Diameter: | 2 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 2 1/2 in |