
Rigid Set Screw Coupling, 3/4", Malleable, Concrete Tight
Item #: 0045835
Cat #: 29075
UPC: 783126727050
$ 14.04 EA
Company wide:
0
in stock
Documents & Guides
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 3/4 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight
Overview
Conduit Hardware, Couplings, Armored Cable, Type: Set-screw, Trade Size: 3/4 Inch, For Use With: Threadless Rigid, Material: Malleable Iron, Features: Concretetight
Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.
Also known as: 783126727050, 29075, OZG29075
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/2 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 1 1/2 in |