Rigid Set Screw Connector, 4", Malleable, Concrete Tight

Item #: 0045832

Cat #: 28400

UPC: 783126721904

$ 482.21 EA
Company wide:
0 in stock
Documents & Guides
Rigid Set Screw Connector, 4 Inch, Malleable Iron, Concrete Tight, Used on Threadless Rigid Conduit & IMC, UL 514-B, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Overview

Rigid Set Screw Connector, 4 Inch, Malleable Iron, Concrete Tight, Used on Threadless Rigid Conduit & IMC, UL 514-B, APPLICABLE STANDARD FEDERAL SPECIFICATION WF-408E, NEMA

Appleton™ and O-Z/Gedney™ threadless compression couplings are used to join lengths of rigid metal conduit. Threadless compression connectors are used to secure and terminate rigid metal conduit to enclosures. Threadless set-screw couplings are used to join lengths of rigid metal conduit and IMC. Threadless set-screw connectors are used to secure and terminate rigid metal conduit and IMC to enclosures.

Also known as: 783126721904, 28400, OZG28400

Specifications

Material: Malleable Iron
Diameter: 4 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 4 in