3 IN ST SQUEEZE CONN

Item #: 0045817

Cat #: 24300

UPC: 783126712605

$ 185.56 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-1/8 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/4 IN Length X 4-5/8 IN Width, 15/16 IN T

Overview

OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 3 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 3-1/8 - 3-1/2 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 2-1/4 IN Length X 4-5/8 IN Width, 15/16 IN T
Also known as: 783126712605, 24300, OZG24300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in