1 IN STR SQUEEZE CONN INSUL

Item #: 0045812

Cat #: 24100T

UPC: 783126712384

$ 27.50 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 1 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-9/32 - 1-7/16 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-3/16 IN Length X 2-3/

Overview

OZ-Gedney Type 24 Center Stopped Straight Squeeze Connector, Size: 1 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1-9/32 - 1-7/16 IN, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 1-3/16 IN Length X 2-3/
Also known as: 783126712384, 24100T, OZG24100T

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in