Conduit Bushing, Threaded, 3", Malleable Iron

Item #: 0045806

Cat #: 2300

UPC: 783126593402

$ 23.76 EA
Company wide:
0 in stock
Documents & Guides
Conduit Bushing, Type: Threaded, Size: 3 Inch, Material: Malleable Iron/Zinc-plated, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Type: Threaded, Size: 3 Inch, Material: Malleable Iron/Zinc-plated, For Use With Rigid/IMC Conduit
Also known as: 783126593402, 2300, OZG2300

Specifications

Material: Malleable Iron
Diameter: 3 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 3 in