Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
Service Entrance Cable Cap, Type Split Insulator, Wire Size (3) 4/0 AWG, Number of Holes 4, Hole Size (1) 7/16 Inch/(3) 7/8 Inch, Size 3-1/2 Inch L x 3-3/4 Inch W x 3-29/32 Inch H, Material Hot Dip/Mechanically Galvanized Malleable Iron, Approval UL 514B, CSA, Used On Cable Service Entrance, Constructional Feature Weather Resistant, Insulation Material Phenolic
Overview
Service Entrance Cable Cap, Type Split Insulator, Wire Size (3) 4/0 AWG, Number of Holes 4, Hole Size (1) 7/16 Inch/(3) 7/8 Inch, Size 3-1/2 Inch L x 3-3/4 Inch W x 3-29/32 Inch H, Material Hot Dip/Mechanically Galvanized Malleable Iron, Approval UL 514B, CSA, Used On Cable Service Entrance, Constructional Feature Weather Resistant, Insulation Material Phenolic
Also known as: 783126824001, 1749G, OZG1749G
Specifications
No Specifications Available