4 IN CLAMPBACK

Item #: 0045791

Cat #: 150G

UPC: 783126761900

Company wide:
0 in stock
Documents & Guides
OZ-Gedney Clamp Back, Size: 4 IN, 3/8 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 8-3/4 IN Length X 3-7/16 IN Width, 15/32 IN Hole, Dimension E: 23/32 IN X 1-9/32 IN, Third Party Certification: CSA 009795, Applicable Th

Overview

OZ-Gedney Clamp Back, Size: 4 IN, 3/8 IN Thick, 1 Holes, Malleable Iron, Finish: Hot Dip Galvanized, Dimensions: 8-3/4 IN Length X 3-7/16 IN Width, 15/32 IN Hole, Dimension E: 23/32 IN X 1-9/32 IN, Third Party Certification: CSA 009795, Applicable Th
Also known as: 783126761900, 150G, OZG150G

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in