1/2 IN EMT IRON PIPE STRAP

Item #: 0045788

Cat #: 1550G

UPC: 783126684001

$ 3.41 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 15-G Conduit Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 1-15/16 IN, 7/8 IN Height, Trade Size: 1/2 IN, Third Party Certification: CSA 9795, Applicable Third Party Stan

Overview

OZ-Gedney Type 15-G Conduit Strap, Malleable Iron, Finish: Hot Dip Galvanized, 1/4 IN Mounting Hole Width, 1 Holes, 3/4 IN Width, Length: 1-15/16 IN, 7/8 IN Height, Trade Size: 1/2 IN, Third Party Certification: CSA 9795, Applicable Third Party Stan
Also known as: 783126684001, 1550G, OZG1550G

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Mounting: 1-Hole
Material: Malleable Iron
Mounting: 1-Hole
Diameter: 1/2 in