3/4 IN ALUM LCKNT

Item #: 0045740

Cat #: 175A

UPC: 783126580310

$ 2.30 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Aluminum, 3/16 IN Height, 1-7/16 IN Width, Size: 3/4 IN, 14 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 009795 And 067549, Applicable Third Party Stand

Overview

OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Aluminum, 3/16 IN Height, 1-7/16 IN Width, Size: 3/4 IN, 14 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 009795 And 067549, Applicable Third Party Stand
Also known as: 783126580310, 175A, OZG175A

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum