3 IN ALUM LCKNT

Item #: 0045731

Cat #: 1300A

UPC: 783126580617

$ 63.59 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Aluminum, 3/8 IN Height, 4-1/4 IN Width, Size: 3 IN, 8 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 009795 And 067549, Applicable Third Party Standards

Overview

OZ-Gedney Type 1 Threaded Conduit Locknut, Material of Construction: Aluminum, 3/8 IN Height, 4-1/4 IN Width, Size: 3 IN, 8 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA 009795 And 067549, Applicable Third Party Standards
Also known as: 783126580617, 1300A, OZG1300A

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum