1/2 IN IRON COND BODY TYPE X

Item #: 0045694

Cat #: X50

UPC: 783126571004

$ 48.28 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type X Conduit Body, 1/2 IN Hub, Length: 5-3/8 IN, 2-3/4 IN Width, 1-3/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number

Overview

OZ-Gedney Spec 5 Type X Conduit Body, 1/2 IN Hub, Length: 5-3/8 IN, 2-3/4 IN Width, 1-3/8 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126571004, X50, OZGX50

Specifications

Material: Malleable Iron
Type: Type X
Hub Diameter: 1/2 in
Material: Malleable Iron
Hub Diameter: 1/2 in
Type: Type X