1 IN IRON COND BODY TYPE X

Item #: 0045690

Cat #: X100

UPC: 783126571202

$ 78.31 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type X Conduit Body, 1 IN Hub, Length: 7-1/8 IN, 3-1/2 IN Width, 2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Spec 5 Type X Conduit Body, 1 IN Hub, Length: 7-1/8 IN, 3-1/2 IN Width, 2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4 AWG) Conductors, 12 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA LR-9795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126571202, X100, OZGX100

Specifications

Material: Malleable Iron
Type: Type X
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type X