1-1/2" Conduit Clamp, Parallel Type, Malleable Iron, Hot-Dipped Galvanized.

Item #: 0045678

Cat #: UPC150G

UPC: 783126554953

$ 42.72 EA
Company wide:
0 in stock
Documents & Guides
Parallel Clamp, 1 1/2 inch, Material: Material: Steel, Finish: Hot-Dipped Galvanized.

Overview

Parallel Clamp, 1 1/2 inch, Material: Material: Steel, Finish: Hot-Dipped Galvanized.

O-Z/Gedney™ Type J and CBC pipe hangers are suitable for use on rigid metal conduit, IMC and EMT, they can be used for runs on either vertical or horizontal beams. Type CBC provides a swivel grip that rotates a full 360°.

Also known as: 783126554953, UPC150G, OZGUPC150G

Specifications

Diameter: 1 1/2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel