1-1/2 IN IRON UNION

Item #: 0045671

Cat #: UNY150

UPC: 783126553086

$ 38.15 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
OZ-Gedney Type UNY Conduit Union, Trade Size: 1-1/2 IN, 3-1/6 IN Outside Diameter, Length: 3-9/16 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Tapered FNPT X MNPT, Third Party Certification: UL File Number E-34997 Listed For Class I,

Overview

OZ-Gedney Type UNY Conduit Union, Trade Size: 1-1/2 IN, 3-1/6 IN Outside Diameter, Length: 3-9/16 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Tapered FNPT X MNPT, Third Party Certification: UL File Number E-34997 Listed For Class I,
Also known as: 783126553086, UNY150, OZGUNY150

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in