
$ 121.75 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type UNY Conduit Union, Trade Size: 1-1/4 IN, 2-3/4 IN Outside Diameter, Length: 3-3/16 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Tapered FNPT X MNPT, Third Party Certification: UL File Number E-34997 Listed For Class I,
Overview
OZ-Gedney Type UNY Conduit Union, Trade Size: 1-1/4 IN, 2-3/4 IN Outside Diameter, Length: 3-3/16 IN, Flexibility: RMC And IMC, Malleable Iron, Connection: Tapered FNPT X MNPT, Third Party Certification: UL File Number E-34997 Listed For Class I,
Also known as: 783126553062, UNY125, OZGUNY125
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |