1/2 IN STL UNION

Item #: 0045665

Cat #: UNF50S

UPC: 783126552003

$ 40.31 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type UNF Conduit Union, Trade Size: 1/2 IN, 1-1/2 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1, 2, Grou

Overview

OZ-Gedney Type UNF Conduit Union, Trade Size: 1/2 IN, 1-1/2 IN Outside Diameter, Length: 1-3/4 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1, 2, Grou
Also known as: 783126552003, UNF50S, OZGUNF50S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter: 1/2 in
Material: Steel