1 IN STL UNION

Item #: 0045663

Cat #: UNF100S

UPC: 783126552041

$ 99.33 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type UNF Conduit Union, Trade Size: 1 IN, 2-1/16 IN Outside Diameter, Length: 2 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1, 2, Groups A

Overview

OZ-Gedney Type UNF Conduit Union, Trade Size: 1 IN, 2-1/16 IN Outside Diameter, Length: 2 IN, Flexibility: RMC And IMC, Steel, Connection: Tapered FNPT, Third Party Certification: UL File Number E-34997 Listed For Class I, Division 1, 2, Groups A
Also known as: 783126552041, UNF100S, OZGUNF100S, 3 piece Nelson

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel