Conduit Clamps, 1", Rigid/IMC, Edge Type, Malleable Iron

Item #: 0045657

Cat #: UEC100G

UPC: 783126550603

$ 44.05 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamps, Rigid/IMC, 1 Inch, Type: UEC-G Edge Type, For Use with Rigid Conduit Only, Malleable Iron

Overview

Conduit Clamps, Rigid/IMC, 1 Inch, Type: UEC-G Edge Type, For Use with Rigid Conduit Only, Malleable Iron

Appleton™ and O-Z/Gedney™ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.

Also known as: 783126550603, UEC100G, OZGUEC100G

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in