3 IN RT ANGLE COND CLAMP

Item #: 0045648

Cat #: UBC300G

UPC: 783126546347

$ 49.19 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type SUBC Right Angle Conduit Clamp, 3 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Cond

Overview

OZ-Gedney Type SUBC Right Angle Conduit Clamp, 3 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Cond
Also known as: 783126546347, UBC300G, OZGUBC300G

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in