2 IN RT ANGLE COND CLAMP

Item #: 0045644

Cat #: UBC200G

UPC: 783126546248

$ 36.86 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type SUBC Right Angle Conduit Clamp, 2 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Cond

Overview

OZ-Gedney Type SUBC Right Angle Conduit Clamp, 2 IN Cable, Cable Type: Rigid Conduit, IMC, EMT, Malleable Iron, Steel Nuts And Bolts, Finish: Clamp: Hot Dip Galvanized, Hardware: Mechanically Galvanized, For Securing Rigid Conduit, IMC or EMT Cond

Appleton™ and O-Z/Gedney™ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.

Also known as: 783126546248, UBC200G, OZGUBC200G, cable tray to pipe clamp

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in