Conduit Clamp, 1-1/2", Right Angle, Malleable Iron

Item #: 0045642

Cat #: UBC150G

UPC: 783126546194

$ 25.58 EA
Company wide:
0 in stock
Documents & Guides
Conduit Clamp, Size: 1-1/2 Inch, Type: UBC-G, Right Angle, Material: Malleable Iron, For Use With Rigid/IMC/EMT Conduit

Overview

Conduit Clamp, Size: 1-1/2 Inch, Type: UBC-G, Right Angle, Material: Malleable Iron, For Use With Rigid/IMC/EMT Conduit

Appleton™ and O-Z/Gedney™ "K-clamps" are designed to secure rigid metal conduit, IMC or EMT. They can be used across, parallel or perpendicular to beam, channel and angle supports.

Also known as: 783126546194, UBC150G, OZGUBC150G

Specifications

Material: Malleable Iron
Diameter: 1 1/2 in
Material: Malleable Iron
Diameter: 1 1/2 in