Conduit Body, Type T, 3/4", Form 85, Aluminum

Item #: 0045636

Cat #: 0ZGT75A

UPC: 783126518412

$ 56.88 EA
Company wide:
9 in stock
Documents & Guides
Conduit Body, Type: T, Size: 3/4 Inch, Form 85, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, Size: 3/4 Inch, Form 85, Aluminum, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126518412, 0ZGT75A, OZGT75A

Specifications

Type: Type T
Material: Aluminum
Hub Diameter: 3/4 in
Type: Type T
Hub Diameter: 3/4 in
Material: Aluminum