1/2 IN IRON COND BODY GALV

Item #: 0045634

Cat #: T50G

UPC: 783126517057

$ 52.79 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 1/2 Inch, Size 5-3/8 Inch L x 1-3/8 Inch H, Installation Threaded, Material Hot Dip Galvanized Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 4 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 1/2 Inch, Size 5-3/8 Inch L x 1-3/8 Inch H, Installation Threaded, Material Hot Dip Galvanized Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 4 Cu Inch
Also known as: 783126517057, T50G, OZGT50G

Specifications

No Specifications Available