3-1/2 IN IRON COND BODY TYPE T

Item #: 0045630

Cat #: T350

UPC: 783126518313

$ 900.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 3-1/2 Inch, Size 18-3/8 Inch L x 5-1/2 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 290 Cu Inch

Overview

Rigid Conduit Body, Access Opening Side, Configuration T, Hub Location Tee, Number of Hubs 3, Hub Size 3-1/2 Inch, Size 18-3/8 Inch L x 5-1/2 Inch H, Installation Threaded, Material Zinc Electroplated Aluminum Enameled Malleable Iron, Approval UL 514A, CSA C22.2, Used On Rigid Conduit/IMC, Applicable Standard Federal Specification A-A-50563, NEMA FB-1/FB-2.10, Capacity 290 Cu Inch
Also known as: 783126518313, T350, OZGT350

Specifications

No Specifications Available