3 IN IRON COND BODY TYPE T

Item #: 0045629

Cat #: T300

UPC: 783126518269

$ 559.91 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type T Conduit Body, 3 IN Hub, Length: 15-1/8 IN, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 173 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC

Overview

OZ-Gedney Spec 5 Type T Conduit Body, 3 IN Hub, Length: 15-1/8 IN, 4-3/4 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (4/0 AWG) Conductors, 173 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 009795, Applicable Third Party Standards: UL 514A, CSA C22.2 No.18, Federal Specification Number A-A-50563, Hazardous Locations: Class 1, Division 2 Per NEC Section 501-4(B), NEMA : FB-1, FB-2.10, For Rigid Conduit And IMC
Also known as: 783126518269, T300, OZGT300

Specifications

No Specifications Available