Conduit Body, Type: T, Size: 2", Form 85, Aluminum

Item #: 0045627

Cat #: 0ZGT200A

UPC: 783126518450

$ 262.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, Size: 2 Inch, Form 85, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, Size: 2 Inch, Form 85, Aluminum, For Use With Rigid/IMC Conduit

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126518450, 0ZGT200A, OZGT200A

Specifications

Type: Type T
Diameter: 2 in
Material: Aluminum
Type: Type T
Material: Aluminum
Diameter: 2 in