2 IN IRON COND BODY TYPE T

Item #: 0045626

Cat #: T200

UPC: 783126518009

$ 195.27 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Spec 5 Type T Conduit Body, 2 IN Hub, Length: 11-7/8 IN, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 70 CU-IN Volume, Third Party Certification: UL File

Overview

OZ-Gedney Spec 5 Type T Conduit Body, 2 IN Hub, Length: 11-7/8 IN, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 (2/0 AWG) Conductors, 70 CU-IN Volume, Third Party Certification: UL File

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126518009, T200, OZGT200

Specifications

Material: Malleable Iron
Type: Type T
Hub Diameter: 2 in
Material: Malleable Iron
Hub Diameter: 2 in
Type: Type T