1-1/2 In Alum T Cond Body

Item #: 0045625

Cat #: 0ZGT150A

UPC: 783126518443

$ 168.33 EA
Company wide:
0 in stock
Documents & Guides
Features: 34.5 Cubic In, (3) 1 Awg Conductor, Tapered Threaded Hub, Application:rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 1.5in, Form: T-a, Length: 8.375in,width: 2.5in, Height: 23/4in, Material: Die-cast Copper-free Aluminum, Finish: Aluminum Enamel

Overview

Features: 34.5 Cubic In, (3) 1 Awg Conductor, Tapered Threaded Hub, Application:rigid Conduit, Imc, Standard: Ul 514a, Csa C22.2, Fed Spec: A-a-50563, NEMA: Fb-1, Fb-2.10, Hub Size: 1.5in, Form: T-a, Length: 8.375in,width: 2.5in, Height: 23/4in, Material: Die-cast Copper-free Aluminum, Finish: Aluminum Enamel

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126518443, 0ZGT150A, OZGT150A

Specifications

Material: Aluminum
Material: Aluminum