Conduit Body, Type TB, 1-1/4" Diameter, Spec 5, Malleable Iron

Item #: 0045612

Cat #: TB125

UPC: 783126522662

$ 103.55 EA
Company wide:
0 in stock
Conduit Body, Type TB, 1-1/4 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

Overview

Conduit Body, Type TB, 1-1/4 Inch Diameter, Spec 5, Malleable Iron With Zinc Finish

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126522662, TB125, OZGTB125

Specifications

Material: Malleable Iron
Type: Type TB
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Hub Diameter: 1 1/4 in
Type: Type TB