Rigid Split Coupling, Bolt-On, 3", Malleable

Item #: 0045605

Cat #: SSP300

UPC: 783126516647

$ 92.90 EA
Clearance
Price good while supplies last
Company wide:
40 in stock
Documents & Guides
Rigid Split Coupling, Bolt-On, 3 Inch, Malleable Iron, Concrete Tight, Neoprene Gasket, For Use with Rigid/IMC Conduit

Overview

Rigid Split Coupling, Bolt-On, 3 Inch, Malleable Iron, Concrete Tight, Neoprene Gasket, For Use with Rigid/IMC Conduit

O-Z/Gedney™ SSP Series threaded rigid conduit and IMC Bolt-On™ couplings provide a fast and inexpensive method of joining two sections of threaded rigid conduit and IMC in areas of close conduit spacing, tight clearance locations and irregular conduit bends which may normally require an expensive union.

Also known as: 783126516647, SSP300, OZGSSP300

Specifications

Material: Malleable Iron
Diameter: 3 in, 4 in
Material: Malleable Iron
Diameter: 3 in, 4 in