Cord Grip, Strain Relief, 90°, Size: 1/2", Cable Range: 0.45 - 0.55"

Item #: 0045591

Cat #: SR9505

UPC: 783126514155

$ 31.49 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, Strain Relief, 90°, Size: 1/2 Inch, Cable Range: 0.45 - 0.55 Inch, Malleable Iron

Overview

Cord Grip, Strain Relief, 90°, Size: 1/2 Inch, Cable Range: 0.45 - 0.55 Inch, Malleable Iron
Also known as: 783126514155, SR9505, OZGSR9505

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Diameter Range: 0.450 - 0.550 in
Material: Malleable Iron
Diameter Range: 0.450 - 0.550 in
Diameter: 1/2 in