$ 154.07 EA
Company wide:
0
in stock
Documents & Guides
Strain Relief Connector, Type 90 Deg Male, Thread Size 1-1/2 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 1.2 to 1.4 Inch, Size 2-3/8 Inch Dia x 2-15/16 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 1.39 Inch, Temperature Rating 90 Deg C
Overview
Strain Relief Connector, Type 90 Deg Male, Thread Size 1-1/2 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 1.2 to 1.4 Inch, Size 2-3/8 Inch Dia x 2-15/16 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 1.39 Inch, Temperature Rating 90 Deg C
Also known as: 783126514940, SR915014, OZGSR915014
Specifications
No Specifications Available