Cord Grip, Strain Relief, Size: 3/4", Cable Range: 0.400 - 0.500"

Item #: 0045580

Cat #: SR755

UPC: 783126507553

$ 20.05 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip, Strain Relief, Size: 3/4 Inch, Cable Range: 0.400 - 0.500 Inch, Malleable Iron

Overview

Cord Grip, Strain Relief, Size: 3/4 Inch, Cable Range: 0.400 - 0.500 Inch, Malleable Iron

O-Z/Gedney™ Gold Seal strain relief connectors are used to secure and seal cords or cables entering enclosures or raceways. They have tapered threaded male NPT hubs.

Also known as: 783126507553, SR755, OZGSR755

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in