
$ 20.15 EA
Company wide:
0
in stock
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.9 - 1 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.8 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimension
Overview
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.9 - 1 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.8 IN Throat Inside Diameter, 7/16 IN Thread Length, Dimension
Also known as: 783126507805, SR7510, OZGSR7510
Specifications
No Specifications Available