$ 27.20 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Strain Relief Connector, Type Straight Male, Thread Size 1 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 0.4 to 0.5 Inch, Size 1-5/8 Inch Dia x 1-1/4 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 0.96 Inch, Temperature Rating 90 Deg C
Overview
Strain Relief Connector, Type Straight Male, Thread Size 1 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 0.4 to 0.5 Inch, Size 1-5/8 Inch Dia x 1-1/4 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 0.96 Inch, Temperature Rating 90 Deg C
Also known as: 783126507829, SR1005, OZGSR1005
Specifications
No Specifications Available