2 IN SEALING LKNT

Item #: 0045533

Cat #: SLG200S

UPC: 783126506143

$ 22.98 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 5/16 IN Height, 2-7/8 IN Width, Size: 2 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Party

Overview

OZ-Gedney Type SLG Sealing Locknut, Material of Construction: Steel, Finish: Zinc Plated, 5/16 IN Height, 2-7/8 IN Width, Size: 2 IN, 11-1/2 Threads Per Inch, Third Party Certification: UL File Number E-11853, CSA AP57250, Applicable Third Party
Also known as: 783126506143, SLG200S, OZGSLG200S

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in