GSK 3.937X1.312X0.125 VBN

Item #: 0045522

Cat #: SGN50

UPC: 783126503005

$ 8.56 EA
Company wide:
79 in stock
Documents & Guides
OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 3-15/16 IN Length X 1-15/16 IN Width, For Malleable Iron Conduit Bodies

Overview

OZ-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1/2 IN, 1/8 IN Thick, Closed-Cell Neoprene, 100 DEG C, Dimensions: 3-15/16 IN Length X 1-15/16 IN Width, For Malleable Iron Conduit Bodies

O-Z Gedney Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 783126503005, SGN50, OZGSGN50

Specifications

Material: Neoprene
Hub Diameter: 1/2 in
Material: Neoprene
Hub Diameter: 1/2 in