3/4 IN WTRTHT SVC-ENT CONN

Item #: 0045509

Cat #: SE752

UPC: 783126489705

$ 19.56 EA
Company wide:
0 in stock
OZ-Gedney Type SE Watertight Service Entrance And UF Cable Connector, Size: 3/4 IN, Conductor Range: 0.165 IN X 0.575 IN - 0.290 IN X 0.710 IN (Oval Grommet), Malleable Iron Body, PVC Grommet, Steel Compression Washer, Finish: Zinc Electroplated Bo

Overview

OZ-Gedney Type SE Watertight Service Entrance And UF Cable Connector, Size: 3/4 IN, Conductor Range: 0.165 IN X 0.575 IN - 0.290 IN X 0.710 IN (Oval Grommet), Malleable Iron Body, PVC Grommet, Steel Compression Washer, Finish: Zinc Electroplated Bo
Also known as: 783126489705, SE752, OZGSE752

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in