$ 139.72 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
Service Entrance Cable Connector, Type Compression, Cable Size (3) 2/0 AWG Braided/Neoprene Jacket Cable, (3) 3/0 AWG Braided, (3) 1/0 AWG Neoprene Jacket Cable, (3) 4/0 AWG PVC Jacket Cable, Minimum Opening 0.73 Inch x 1.31 Inch, Maximum Opening 0.93 Inch x 1.51 Inch, Trade Size 2 Inch, Thread Length 5/8 Inch, Length 2-1/16 Inch, Diameter 3 Inch, Constructional Feature Watertight, Material Zinc Electroplated Malleable Iron (Body), PVC (Grommet), Zinc Electroplated Steel (Compression Washer), Approval UL 514B, Used On Oval Service Entrance Cable, Applicable Standard W-F-406E
Overview
Service Entrance Cable Connector, Type Compression, Cable Size (3) 2/0 AWG Braided/Neoprene Jacket Cable, (3) 3/0 AWG Braided, (3) 1/0 AWG Neoprene Jacket Cable, (3) 4/0 AWG PVC Jacket Cable, Minimum Opening 0.73 Inch x 1.31 Inch, Maximum Opening 0.93 Inch x 1.51 Inch, Trade Size 2 Inch, Thread Length 5/8 Inch, Length 2-1/16 Inch, Diameter 3 Inch, Constructional Feature Watertight, Material Zinc Electroplated Malleable Iron (Body), PVC (Grommet), Zinc Electroplated Steel (Compression Washer), Approval UL 514B, Used On Oval Service Entrance Cable, Applicable Standard W-F-406E
Also known as: 783126490220, SE2007, OZGSE2007
Specifications
No Specifications Available