1 IN WTRTHT SVC-ENT CONN

Item #: 0045498

Cat #: SE1002

UPC: 783126489859

$ 24.84 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Service Entrance Cable Connector, Type Compression, Cable Size (3) 8 AWG Braided/Neoprene Jacket Cable, (3) 6 AWG Braided/Neoprene Jacket/PVC Jacket Cable, (3) 4 AWG PVC Jacket Cable, Minimum Opening 0.37 Inch x 0.66 Inch, Maximum Opening 0.52 Inch x 0.81 Inch, Trade Size 1 Inch, Thread Length 17/32 Inch, Length 1-1/4 Inch, Diameter 1-5/8 Inch, Constructional Feature Watertight, Material Zinc Electroplated Malleable Iron (Body), PVC (Grommet), Zinc Electroplated Steel (Compression Washer), Approval UL 514B, Used On Oval Service Entrance Cable, Applicable Standard W-F-406E

Overview

Service Entrance Cable Connector, Type Compression, Cable Size (3) 8 AWG Braided/Neoprene Jacket Cable, (3) 6 AWG Braided/Neoprene Jacket/PVC Jacket Cable, (3) 4 AWG PVC Jacket Cable, Minimum Opening 0.37 Inch x 0.66 Inch, Maximum Opening 0.52 Inch x 0.81 Inch, Trade Size 1 Inch, Thread Length 17/32 Inch, Length 1-1/4 Inch, Diameter 1-5/8 Inch, Constructional Feature Watertight, Material Zinc Electroplated Malleable Iron (Body), PVC (Grommet), Zinc Electroplated Steel (Compression Washer), Approval UL 514B, Used On Oval Service Entrance Cable, Applicable Standard W-F-406E
Also known as: 783126489859, SE1002, OZGSE1002

Specifications

No Specifications Available