
$ 0.83 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 1.44 IN Outside Diameter, 0.88 IN Inside Diameter, 3/2 X 1/2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.
Overview
OZ-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 1.44 IN Outside Diameter, 0.88 IN Inside Diameter, 3/2 X 1/2 IN Conduit, Third Party Certification: UL File Number E11857, CSA 057250, Applicable Third Party Standards: UL 514B, CSA C22.
To reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
Also known as: 783126475807, RW2S, OZGRW2S
Specifications
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |
| Diameter: | 3/4 in, 1/2 in |
| Material: | Steel |