Reducing Bushing, Threaded, 4" x 2", Malleable Iron

Item #: 0045471

Cat #: RB351

UPC: 783126467925

$ 104.34 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, Malleable, 4" x 2"

Overview

Reducing Bushing, Malleable, 4" x 2"

OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.

Also known as: 783126467925, RB351, OZGRB351

Specifications

Material: Malleable Iron
Diameter: 2 in, 4 in
Material: Malleable Iron
Diameter: 2 in, 4 in