RDC BSHG MI 2-1/2 TO 1 FOR NPT

Item #: 0045465

Cat #: RB339

UPC: 783126467819

$ 42.12 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type RB Reducing Bushing, Size: 2-1/2 X 1 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups

Overview

OZ-Gedney Type RB Reducing Bushing, Size: 2-1/2 X 1 IN, Malleable Iron, Flush Mounting, Finish: Zinc Electroplated, Connection: Tapered NPT Thread, 1 IN Body Length, Third Party Certification: UL File Number E-34997, Class I, Division 1, 2, Groups

OZ Gedney Type RB reducing bushings are used to reduce the trade size of a tapped hole or hub, feature tapered threads, a smooth internal bushing that protects conductors, and is threaded for rigid or IMC conduit.

Also known as: 783126467819, RB339, OZGRB339

Specifications

Material: Malleable Iron
Diameter: 1 in, 2 1/2 in
Material: Malleable Iron
Diameter: 1 in, 2 1/2 in