1" Liquid Tight Connector, Female Threaded Hubs

Item #: 0045425

Cat #: STR100FR

UPC: 662364381067

$ 16.51 EA
Company wide:
0 in stock
Documents & Guides
1" Liquid Tight Connector, Female Threaded Hubs

Overview

1" Liquid Tight Connector, Female Threaded Hubs
Also known as: 662364381067, STR100FR, AMFSTR100FR

Specifications

Diameter: 1 in
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated